Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 2P 8POS R/A PCB CAT5 5406443-1

MJ ASSY 2P 8POS R/A PCB CAT5 (Discontinued)

  • Mfr # 5406443-1
  • Zoro # G700984591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406443-1
Zoro #
G700984591
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.537 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Connector Product Type
Connector Assembly
UL Flammability Rating
UL 94V-0
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Entry Location
Side
Shield Plating Material
Tin over Copper
Connector Contact Density
Standard
Latch Orientation
Standard - Latch Down
Circuit Application
Signal
Connector Style
Jack
Profile
Standard
Number of PCB Ground Tabs
2
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Shield Material
Copper Zinc Alloy
Port Matrix Configuration
1 x 2
Number of Contacts Loaded
8
Status Indicator
None
PCB Ground Tab Location
.18 in, 4.57 mm
Housing Material
High Temperature Nylon
Performance Category
Cat 5
Contact Current Rating (Max)
.2 A, 1.5 A
PCB Contact Termination Area Plating Material
Tin
PCB Mount Orientation
Right Angle
Contact Base Material
Phosphor Bronze
Port Configuration
Multiple Ports
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
PCB Ground
Multiple Port Configuration
Ganged
Panel Mount Feature
Without
Modular Jack & Plug Interface Type
RJ45
Operating Temperature Range
-40 to 185°F
Keyed
No
Contact Underplating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.