Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 4P 8 POS CAT 5E PCB GND 5558503-1

MJ ASSY 4P 8 POS CAT 5E PCB GND (Discontinued)

  • Mfr # 5558503-1
  • Zoro # G700984607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558503-1
Zoro #
G700984607
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.537 in

Details

Number of Positions
8
Shielded
Yes
Shield Material
Copper Zinc Alloy
PCB Ground Tab Location
4.57 mm, .18 in
Connector Style
Jack
Number of Contacts Loaded
8
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Performance Category
Cat 5e
Grounding Options
PCB Ground
Port Matrix Configuration
1 x 4
Connector Mounting Type
Board Mount
Status Indicator
None
Connector Product Type
Connector Assembly
Number of PCB Ground Tabs
3
Circuit Application
Signal
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Mount Feature
Without
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Keyed
No
Operating Temperature Range
-40 to 185°F
Housing Material
High Temperature Nylon
Contact Mating Area Plating Material
Gold
Entry Location
Side
Port Configuration
Multiple Ports
Termination Method to Printed Circuit Board
Through Hole - Solder
Multiple Port Configuration
Ganged
Housing Color
Black
PCB Mount Orientation
Right Angle
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
Contact Current Rating (Max)
1.5 A, .2 A
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
Shield Plating Material
Tin over Copper
Latch Orientation
Standard - Latch Down
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.