Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 4P 8POS SH RVPGT CAT5 5406275-3

MJ ASSY 4P 8POS SH RVPGT CAT5 (Discontinued)

  • Mfr # 5406275-3
  • Zoro # G501017924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406275-3
Zoro #
G501017924
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.537 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Housing Material
High Temperature Nylon
Performance Category
Cat 5
Circuit Application
Signal
Connector Product Type
Connector Assembly
UL Flammability Rating
UL 94V-0
Profile
Standard
Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
1.5 A, .2 A
Connector Mounting Type
Board Mount
Modular Jack & Plug Interface Type
RJ45
Contact Base Material
Phosphor Bronze
Termination Method to Printed Circuit Board
Through Hole - Solder
Status Indicator
None
Number of Contacts Loaded
8
Shield Material
Copper Zinc Alloy
Centerline (Pitch)
.04 in
Port Configuration
Multiple Ports
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
Shield Plating Material
Tin over Copper
PCB Ground Tab Location
3.68 mm, .145 in
Port Matrix Configuration
1 x 4
Number of PCB Ground Tabs
5
Entry Location
Side
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Multiple Port Configuration
Ganged
Keyed
No
Latch Orientation
Standard - Latch Down
Panel Mount Feature
Without
Grounding Options
PCB and Panel Ground
Connector Style
Jack
Housing Color
Black
Operating Temperature Range
-40 to 185°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.