Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY R/A 8 POS LED GRN&GRN 5569564-4

MJ ASSY R/A 8 POS LED GRN&GRN (Discontinued)

  • Mfr # 5569564-4
  • Zoro # G301017650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569564-4
Zoro #
G301017650
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.617 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.11 in

Details

Number of Positions
8
Shielded
Yes
PCB Ground Tab Location
.12 in, -3.05 mm
Shield Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Connectors & Connector Components Type
Connector
Grounding Options
PCB and Panel Ground
Latch Orientation
Standard - Latch Down
LED Color (Bottom Right)
Yellow
Port Matrix Configuration
1 x 1
Housing Color
Black
Contact Mating Area Plating Material
Gold
Performance Category
Cat 3
Shield Plating Material
Tin
Housing Material
High Temperature Nylon
Modular Jack & Plug Interface Type
RJ45
Connector Style
Jack
Status Indicator
LED
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Centerline (Pitch)
.04 in
PCB Contact Termination Area Plating Material
Tin
PCB Mount Orientation
Right Angle
Panel Ground Location
Top and Side
Profile
Low
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Bottom Left)
Green
Contact Current Rating (Max)
.2 A, 1.5 A
Connector Contact Density
Standard
Connector Product Type
Connector Assembly
Number of PCB Ground Tabs
2
Contact Underplating Material
Nickel
Keyed
No
UL Flammability Rating
UL 94V-0
Number of Contacts Loaded
8
Connector Mounting Type
Board Mount, Panel
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
Panel Mount Feature
With
Entry Location
Side
Circuit Application
Signal
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.