Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY R/A 8 POS LED GRN&YELW 5569564-1

MJ ASSY R/A 8 POS LED GRN&YELW (Discontinued)

  • Mfr # 5569564-1
  • Zoro # G401017598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569564-1
Zoro #
G401017598
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.617 in
PCB Tail Length
.11 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Connector Product Type
Connector Assembly
Number of Contacts Loaded
8
Panel Ground Location
Top and Side
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ45
PCB Ground Tab Location
-3.05 mm, .12 in
Connectors & Connector Components Type
Connector
LED Color (Bottom Left)
Yellow
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
High Temperature Nylon
LED Color (Bottom Right)
Green
Shield Plating Material
Tin
Performance Category
Cat 3
PCB Mount Orientation
Right Angle
Housing Color
Black
Connector Mounting Type
Board Mount, Panel
Connector Style
Jack
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 185°F
Latch Orientation
Standard - Latch Down
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Material
Copper Alloy
Keyed
No
Contact Current Rating (Max)
.2 A, 1.5 A
Port Configuration
Single Port
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Contact Density
Standard
Profile
Low
Panel Mount Feature
With
Entry Location
Side
Circuit Application
Signal
Number of PCB Ground Tabs
2
UL Flammability Rating
UL 94V-0
Grounding Options
PCB and Panel Ground
Status Indicator
LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.