
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406217-1
Zoro #
G500941251
UPC #
-
Country of Origin
China
Dimensions
Height
13.72 mm
Contact Plating Thickness
1.27 µm
Details
Item
Connector Assembly
Color
Black
Insulation Material
High Temperature Nylon
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Max. Temp.
85°C
Terminal Type
Through Hole - Solder
Hole Center to Center
1.02 mm
Finish
Tin Plated
Connection Material
Phosphor Bronze
Features
Panel Mount Feature
Connector Type
Jack
Application
Signal
Contact Finish
Gold Plated
Current Rating
1.5 A; 0.2 A
Number of Contacts
8
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.