This item is Discontinued.

Te Connectivity MJ ASSY S/P 8P SHLD RVPGT CAT5E 5406296-1

MJ ASSY S/P 8P SHLD RVPGT CAT5E (Discontinued)

  • Mfr # 5406296-1
  • Zoro # G701017854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406296-1
Zoro #
G701017854
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.57 in
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Number of PCB Ground Tabs
2
Entry Location
Side
Operating Temperature Range
-40 to 185°F
Shield Material
Copper Alloy
PCB Ground Tab Location
3.05 mm, .12 in
Profile
Standard
Contact Current Rating (Max)
1.5 A, .2 A
Port Configuration
Single Port
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
8
UL Flammability Rating
UL 94V-0
Panel Mount Feature
With
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Panel Ground Location
Top, Top and Side
Connector Style
Jack
Keyed
No
Port Matrix Configuration
1 x 1
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Centerline (Pitch)
.04 in
Housing Color
Black
Grounding Options
PCB and Panel Ground
Latch Orientation
Standard - Latch Down
Termination Method to Printed Circuit Board
Through Hole - Solder
Modular Jack & Plug Interface Type
RJ45
Shield Plating Material
Tin
Housing Material
High Temperature Nylon
PCB Mount Orientation
Right Angle
Circuit Application
Signal
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
Status Indicator
None
Performance Category
Cat 5e

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.