Zoro Homepage
This item is Discontinued.
Te Connectivity MJ ASSY S/P 8POS SH RVPGT CAT 5e 1888068-1

MJ ASSY S/P 8POS SH RVPGT CAT 5e (Discontinued)

  • Mfr # 1888068-1
  • Zoro # G101034079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888068-1
Zoro #
G101034079
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.54 in
PCB Tail Length
.12 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Port Matrix Configuration
1 x 1
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Connector Product Type
Connector Assembly
Latch Orientation
Standard - Latch Down
Modular Jack & Plug Interface Type
RJ45
Housing Material
Nylon
Circuit Application
Signal
Shield Plating Material
Tin over Nickel
Profile
Standard
PCB Mount Orientation
Right Angle
Connector Style
Jack
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Housing Color
Black
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
1.5 A, .2 A
Status Indicator
None
Number of Contacts Loaded
8
Centerline (Pitch)
.04 in
Number of PCB Ground Tabs
2
Shield Material
Brass
Contact Base Material
Phosphor Bronze
Keyed
No
Port Configuration
Single Port
Performance Category
Cat 5
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Grounding Options
PCB and Panel Ground
Connector Contact Density
Standard
Panel Mount Feature
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.