Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY S/P 8POS SH RVPGT CAT4 5406298-1

MJ ASSY S/P 8POS SH RVPGT CAT4 (Discontinued)

  • Mfr # 5406298-1
  • Zoro # G601017978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406298-1
Zoro #
G601017978
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in
Connector Height
.54 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Modular Jack & Plug Interface Type
RJ45
Port Matrix Configuration
1 x 1
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Ground Tab Location
.12 in, -3.05 mm
Connector Mounting Type
Board Mount, Panel
Circuit Application
Signal
Latch Orientation
Standard - Latch Down
Contact Base Material
Phosphor Bronze
Keyed
No
PCB Mount Orientation
Right Angle
Shield Plating Finish
Bright
Performance Category
Cat 4
Contact Mating Area Plating Material
Gold
Status Indicator
None
Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
1.5 A, .2 A
Shield Material
Copper Alloy
Connector Product Type
Connector Assembly
Entry Location
Side
Contact Underplating Material
Nickel
Operating Temperature Range
-40 to 185°F
Grounding Options
PCB and Panel Ground
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
High Temperature Nylon
Shield Plating Material
Tin
Panel Mount Feature
With
Connector Style
Jack
Number of PCB Ground Tabs
2
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Port Configuration
Single Port
Number of Contacts Loaded
8
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Panel Ground Location
Top and Side, Top
UL Flammability Rating
UL 94V-0
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.