Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ INV 1X1 0PNL G .100 ST SN

  • Mfr # 1-406541-5

  • Zoro # G801016993


product price: $2.99
/ea
Sold in multiples of 30 for $89.70

Key Features

Number of Positions
8
Shielded
Yes
Modular Jack & Plug Interface Type
RJ45
Latch Orientation
Inverted - Latch Up
Connector Product Type
Connector Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-406541-5
Zoro #
G801016993
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.525 in
PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
15µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Modular Jack & Plug Interface Type
RJ45
Latch Orientation
Inverted - Latch Up
Connector Product Type
Connector Assembly
Number of PCB Ground Tabs
2
Circuit Application
Signal
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
.135 in, -3.43 mm
Housing Material
High Temperature Thermoplastic
Connectors & Connector Components Type
Connector
Port Configuration
Single Port
Contact Underplating Material
Nickel
Number of Panel Ground Tabs
0
Contact Base Material
Phosphor Bronze
Performance Category
Cat 5
PCB Mount Orientation
Right Angle
Operating Temperature Range
-40 to 185°F
Connector Style
Jack
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Status Indicator
None
Connector Mounting Type
Panel
Shield Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Number of Contacts Loaded
8
Grounding Options
PCB Ground
Shield Plating Finish
Satin
PCB Termination Area Plating Finish
Matte
Shield Plating Material
Nickel
Profile
Standard
Housing Color
Black
Entry Location
Side
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Mount Feature
Without
Port Matrix Configuration
1 x 1
PCB Contact Termination Area Plating Material
Tin
Contact Current Rating (Max)
.2 A, 1.5 A
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.