Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ INV 1X1 0PNL G .100 ST SN 1-406541-8

MJ INV 1X1 0PNL G .100 ST SN (Discontinued)

  • Mfr # 1-406541-8
  • Zoro # G701017069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-406541-8
Zoro #
G701017069
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.525 in
Contact Mating Area Plating Material Thickness
15µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.1 in

Details

Number of Positions
8
Shielded
Yes
Number of Contacts Loaded
8
Connector & Contact Terminates To
Printed Circuit Board
Number of Panel Ground Tabs
0
UL Flammability Rating
UL 94V-0
Panel Ground Location
Top and Side, Top
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Nickel
Entry Location
Side
Port Matrix Configuration
1 x 1
Connector Style
Jack
Connectors & Connector Components Type
Connector
Shield Plating Finish
Satin
Contact Current Rating (Max)
.2 A, 1.5 A
Circuit Application
Signal
Grounding Options
PCB Ground
PCB Termination Area Plating Finish
Matte
Latch Orientation
Inverted - Latch Up
Number of PCB Ground Tabs
2
PCB Contact Termination Area Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Solder
Profile
Standard
Shield Material
Copper Alloy
Contact Mating Area Plating Material
Gold
PCB Mount Orientation
Right Angle
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Contact Underplating Material
Nickel
Performance Category
Cat 5
Connector Product Type
Connector Assembly
Panel Mount Feature
Without
Contact Base Material
Phosphor Bronze
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ45
Connector Contact Density
Standard
Keyed
No
Status Indicator
None
PCB Ground Tab Location
-3.43 mm, .135 in
Connector Mounting Type
Panel
Centerline (Pitch)
.04 in
Housing Material
High Temperature Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.