Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ INV 1X1 5PNL G .100 ST SN 1-406541-4

MJ INV 1X1 5PNL G .100 ST SN (Discontinued)

  • Mfr # 1-406541-4
  • Zoro # G301017209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-406541-4
Zoro #
G301017209
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
15µin
PCB Tail Length
.1 in
PCB Thickness (Recommended)
.062 in
Connector Height
.525 in

Details

Number of Positions
8
Shielded
Yes
Contact Underplating Material
Nickel
Connector Contact Density
Standard
Connector Mounting Type
Panel
Modular Jack & Plug Interface Type
RJ45
Shield Plating Finish
Satin
Panel Ground Location
Top and Side, Top
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of Panel Ground Tabs
5
Circuit Application
Signal
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
PCB Termination Area Plating Finish
Matte
Performance Category
Cat 5
Keyed
No
Shield Plating Material
Nickel
Contact Base Material
Phosphor Bronze
Port Configuration
Single Port
Connector Style
Jack
Profile
Standard
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Number of PCB Ground Tabs
2
Centerline (Pitch)
.04 in
Port Matrix Configuration
1 x 1
Shield Material
Copper Alloy
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
.135 in, -3.43 mm
Latch Orientation
Inverted - Latch Up
Contact Current Rating (Max)
1.5 A, .2 A
Connectors & Connector Components Type
Connector
Panel Mount Feature
Without
Connector & Contact Terminates To
Printed Circuit Board
Grounding Options
PCB and Panel Ground
Connector Product Type
Connector Assembly
PCB Mount Orientation
Right Angle
Entry Location
Side
Contact Mating Area Plating Material
Gold
Housing Color
Black
Housing Material
High Temperature Thermoplastic
Operating Temperature Range
-40 to 185°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.