FREE Shipping on orders over $50 after you
.
This item is Discontinued.
MJ INV 1X1 6PNL G .100 ST SN (Discontinued)
-
Mfr #
1-406541-9
-
Zoro #
G901017029
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
15µin
PCB Thickness (Recommended)
.062 in
PCB Contact Termination Area Plating Material
Tin
PCB Ground Tab Location
-3.43 mm, .135 in
Contact Base Material
Phosphor Bronze
Number of Contacts Loaded
8
Grounding Options
PCB and Panel Ground
Shield Plating Finish
Satin
UL Flammability Rating
UL 94V-0
Housing Material
High Temperature Thermoplastic
Performance Category
Cat 5
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Connector & Contact Terminates To
Printed Circuit Board
Contact Underplating Material
Nickel
Shield Material
Copper Alloy
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Panel Mount Feature
Without
PCB Termination Area Plating Finish
Matte
PCB Mount Orientation
Right Angle
Port Configuration
Single Port
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Matrix Configuration
1 x 1
Contact Mating Area Plating Material
Gold
Modular Jack & Plug Interface Type
RJ45
Centerline (Pitch)
.04 in
Connector Mounting Type
Panel
Circuit Application
Signal
Panel Ground Location
Top and Side
Shield Plating Material
Nickel
Latch Orientation
Inverted - Latch Up
Number of PCB Ground Tabs
2
Contact Current Rating (Max)
1.5 A, .2 A
Connector Product Type
Connector Assembly
3 Reasons You Can Count On Us