Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ INVERT 1X1 NO LWR RGT PNL G 406541-4

MJ INVERT 1X1 NO LWR RGT PNL G (Discontinued)

  • Mfr # 406541-4
  • Zoro # G601018234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406541-4
Zoro #
G601018234
UPC #
-
Country of Origin
China

Dimensions

Height
13.34 mm [ .525 in ]
PCB Tail Length
2.54 mm [ .1 in ]
PCB Thickness (Recommended)
1.57 mm [ .062 in ]
Contact Mating Area Plating Thickness (µin)
15

Details

Connector Type
Connector Assembly
Number of Positions
8
Color
Black
Shielded
Yes
Connector Style
Jack
Shield Plating Finish
Satin
Shield Material
Copper Alloy
Product Type
Connector
Performance Category
Cat 5
Inverted Jack Face
Yes
Shield Plating Material
Nickel
Panel Ground Location
Top and Side, Top
Solder Tail Contact Plating Material
Tin-Lead
Jack Configuration
1 x 1
PCB Mounting Style
Through Hole
LED
Without
Number of PCB Ground Tabs
2
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Number of Panel Ground Tabs
5
Port Configuration
Single
Profile
Standard
PCB Mounting Orientation
Side Entry (Right Angle)
Jack Type
RJ45
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Preloaded
Yes
Keyed
No
Termination Method to PC Board
Solder
Flanged
No
Grounding Options
Panel Ground and PCB Ground
Number of Contacts Loaded
8
Solder Tail Contact Plating Finish
Bright
Housing Material
High Temperature Thermoplastic
Housing Color
Black
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.