Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 6P HTN 5569026-1

MJ LPF R/A 6P HTN (Discontinued)

  • Mfr # 5569026-1
  • Zoro # G701018486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569026-1
Zoro #
G701018486
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in
Connector Height
.5 in

Details

Number of Positions
6
Shielded
No
Operating Temperature Range
-40 to 185°F
Status Indicator
None
Latch Orientation
Standard - Latch Down
Housing Color
Black
Connectors & Connector Components Type
Connector
Keyed
No
Panel Mount Feature
With
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Board Mount
Housing Material
High Temperature Nylon
Connector Product Type
Connector Assembly
Contact Current Rating (Max)
1.5 A, .2 A
Port Matrix Configuration
1 x 1
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ25
UL Flammability Rating
UL 94V-0
Grounding Options
None
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Right Angle
Connector System
Cable-to-Board
Contact Underplating Material
Nickel
Profile
Low
Connector Contact Density
Standard
Circuit Application
Signal
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Mating Area Plating Material
Gold
Performance Category
Cat 3
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.