This item is Discontinued.

Te Connectivity MJ LPF R/A 6P SHLD PNL GRD 5406435-2

MJ LPF R/A 6P SHLD PNL GRD (Discontinued)

  • Mfr # 5406435-2
  • Zoro # G101017751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406435-2
Zoro #
G101017751
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.49 in

Details

Number of Positions
6
Shielded
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Contact Mating Area Plating Material
Gold
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Assembly
Profile
Low
Centerline (Pitch)
.04 in
Panel Mount Feature Type
Panel Stops
Housing Material
High Temperature Nylon
Performance Category
Cat 3
Number of PCB Ground Tabs
2
Modular Jack & Plug Interface Type
RJ25
Connector Mounting Type
Board Mount
Connector Contact Density
Standard
Housing Color
Black
PCB Ground Tab Location
3.05 mm, .12 in
PCB Mount Orientation
Right Angle
Latch Orientation
Standard - Latch Down
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
PCB Contact Termination Area Plating Material
Tin
Contact Current Rating (Max)
1.5 A, .2 A
Keyed
No
Shield Plating Material
Tin
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
UL Flammability Rating
UL 94V-0
Contact Underplating Material
Nickel
Entry Location
Side
Grounding Options
PCB Ground, Panel Ground
Contact Base Material
Phosphor Bronze
Shield Material
Copper Alloy
Panel Ground Location
Yes
Circuit Application
Signal
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
Connector System
Cable-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.