Zoro Homepage
This item is Discontinued.
Te Connectivity M/J  LPF  R/A  6P/2C  TIN  BULK PKG 5555165-5

M/J LPF R/A 6P/2C TIN BULK PKG (Discontinued)

  • Mfr # 5555165-5
  • Zoro # G001048930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555165-5
Zoro #
G001048930
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.5 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
6
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Connector System
Cable-to-Panel, Cable-to-Board
Grounding Options
None
Port Configuration
Single Port
Contact Underplating Material
Nickel
Profile
Low
Performance Category
Cat 3
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shielded
No
Status Indicator
None
Contact Mating Area Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Solder
Housing Color
Black
UL Flammability Rating
UL 94V-0
Panel Mount Feature
With
Modular Jack & Plug Interface Type
RJ11
Port Matrix Configuration
1 x 1
Circuit Application
Signal
Connector Style
Jack
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 185°F
Keyed
No
Contact Current Rating (Max)
1.5 A, .2 A
Connector Contact Density
Standard
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Right Angle
Housing Material
PBT Polyester
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.