Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 6P/4C SMT TUBE PACK 5557314-2

MJ LPF R/A 6P/4C SMT TUBE PACK (Discontinued)

  • Mfr # 5557314-2
  • Zoro # G301018480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557314-2
Zoro #
G301018480
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
1.27µm
PCB Tail Length
.14 in
Connector Height
.5 in

Details

Number of Positions
6
Shielded
No
Termination Method to Printed Circuit Board
Surface Mount
Connector Style
Jack
Grounding Options
None
Port Matrix Configuration
1 x 1
UL Flammability Rating
UL 94V-0
PCB Contact Termination Area Plating Material
Tin
Keyed
No
Contact Current Rating (Max)
.2 A, 1.5 A
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ14
Housing Color
Black
Operating Temperature Range
-40 to 185°F
Connector Contact Density
Standard
Entry Location
Side
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector System
Cable-to-Board
Performance Category
Cat 3
Contact Underplating Material
Nickel
Connector Mounting Type
Board Mount
Profile
Low
Panel Mount Feature
With
Housing Material
HTN Molding Compound
Status Indicator
None
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
Contact Base Material
Phosphor Bronze
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.