
MJ LPF R/A 6P/6C PNL STOPS BU
Mfr # 5555163-1
Zoro # G500966773
product price: $2.35
/eaSold in multiples of 36 for $84.60
Key Features
Centerline (Pitch)
.04 in
Connector Height
.49 in
Port Matrix Configuration
1 x 1
Termination Method to Printed Circuit Board
Through Hole - Solder
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555163-1
Zoro #
G500966773
UPC #
-
Country of Origin
India
Dimensions
Connector Height
.49 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50 µin
PCB Tail Length
.15 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.