Zoro Homepage
This item is Discontinued.
Te Connectivity MJ LPF R/A 6P/6C SHLD PNL GRD 5555140-1

MJ LPF R/A 6P/6C SHLD PNL GRD (Discontinued)

  • Mfr # 5555140-1
  • Zoro # G501017566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555140-1
Zoro #
G501017566
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.5 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.15 in

Details

Number of Positions
6
Shielded
Yes
Contact Current Rating (Max)
.2 A, 1.5 A
Grounding Options
Panel Ground, PCB Ground
Contact Underplating Material
Nickel
Port Configuration
Single Port
Shield Material
Copper Alloy
Circuit Application
Signal
Centerline (Pitch)
.05 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
Port Matrix Configuration
1 x 1
Entry Location
Side
Connector Mounting Type
Panel, Board Mount
Performance Category
Cat 3
Housing Color
Black
Number of PCB Ground Tabs
2
Panel Mount Feature Type
Panel Stops
Shield Plating Material
Tin
Connector Product Type
Connector Assembly
Status Indicator
None
Contact Mating Area Plating Material
Gold
Panel Mount Feature
With
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
PCB Contact Termination Area Plating Material
Tin
Connector System
Cable-to-Board
Keyed
No
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Profile
Low
Contact Base Material
Phosphor Bronze
Housing Material
PBT
Modular Jack & Plug Interface Type
RJ25
Operating Temperature Range
-40 to 185°F
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
PCB Ground Tab Location
.12 in, 3.05 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.