Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity M/J. LPF. R/A. 6P/6C. TIN. BUL 5555165-1

M/J. LPF. R/A. 6P/6C. TIN. BUL (Discontinued)

  • Mfr # 5555165-1
  • Zoro # G801048840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555165-1
Zoro #
G801048840
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.15 in
Connector Height
.5 in

Details

Number of Positions
6
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Right Angle
Connector System
Cable-to-Board
Panel Mount Feature
With
Profile
Low
Connector Product Type
Connector Assembly
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Keyed
No
Port Matrix Configuration
1 x 1
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.04 in
Grounding Options
None
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ25
Performance Category
Cat 3
Shielded
No
Latch Orientation
Standard - Latch Down
Port Configuration
Single Port
Connector Style
Jack
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold
Housing Color
Black
Connector Mounting Type
Board Mount, Panel
Connector Contact Density
Standard
Status Indicator
None
Housing Material
PBT
Circuit Application
Signal
Contact Current Rating (Max)
.2 A, 1.5 A
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.