This item is Discontinued.

Te Connectivity MJ LPF R/A 8P 5569118-1

MJ LPF R/A 8P (Discontinued)

  • Mfr # 5569118-1
  • Zoro # G901018491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5569118-1
Zoro #
G901018491
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.6 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.15 in

Details

Number of Positions
8
Shielded
No
Grounding Options
None
Modular Jack & Plug Interface Type
RJ45
Connectors & Connector Components Type
Connector
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
Status Indicator
None
Contact Underplating Material
Nickel
Profile
Low
Connector Contact Density
Standard
Port Configuration
Single Port
Connector Style
Jack
Connector Product Type
Connector Assembly
Housing Material
High Temperature Nylon
Housing Color
Black
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 3
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
Keyed
Yes
Port Matrix Configuration
1 x 1
Contact Current Rating (Max)
1.5 A, .2 A
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold
Operating Temperature Range
-40 to 185°F
Latch Orientation
Standard - Latch Down
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
With
Connector Mounting Type
Board Mount
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.