This item is Discontinued.

Te Connectivity MJ LPF R/A 8P KEYED TUBE 5555167-4

This item is Discontinued.

Te Connectivity

MJ LPF R/A 8P KEYED TUBE (Discontinued)

Mfr # 5555167-4
Zoro # G701018134
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5555167-4
Zoro #
G701018134
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.5 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.11 in

Details

Number of Positions
8
Shielded
No
Operating Temperature Range
-40 to 185°F
Entry Location
Side
Termination Method to Printed Circuit Board
Through Hole - Solder
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Number of Contacts Loaded
8
Keyed
Yes
Connector Product Type
Connector Assembly
Housing Color
Black
Connector Contact Density
Standard
Circuit Application
Signal
Contact Current Rating (Max)
.2 A, 1.5 A
Centerline (Pitch)
.04 in
PCB Contact Termination Area Plating Material
Tin
Housing Material
PBT Polyester
Latch Orientation
Standard - Latch Down
Status Indicator
None
Profile
Low
PCB Mount Orientation
Right Angle
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Matrix Configuration
1 x 1
Connector Mounting Type
Board Mount
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Panel Mount Feature
With
Modular Jack & Plug Interface Type
RJ45
Connector Style
Jack
Grounding Options
None
Port Configuration
Single Port
Contact Base Material
Phosphor Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.