Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 8P PCBG PSTP.09TTR 5555153-6

MJ LPF R/A 8P PCBG PSTP.09TTR (Discontinued)

  • Mfr # 5555153-6
  • Zoro # G600984721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555153-6
Zoro #
G600984721
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.5 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.091 in

Details

Number of Positions
8
Shielded
Yes
Number of PCB Ground Tabs
2
Panel Mount Feature
With
Centerline (Pitch)
.04 in
Port Matrix Configuration
1 x 1
Keyed
No
Connector Style
Jack
Port Configuration
Single Port
Contact Current Rating (Max)
1.5 A, .2 A
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Latch Orientation
Standard - Latch Down
Performance Category
Cat 3
Housing Material
PBT Polyester
PCB Contact Termination Area Plating Material
Tin
PCB Ground Tab Location
3.05 mm, .12 in
Contact Underplating Material
Nickel
Connector Contact Density
Standard
Shield Plating Material
Tin
Connector Product Type
Connector Assembly
Modular Jack & Plug Interface Type
RJ45
Panel Mount Feature Type
Panel Stops
Connector Mounting Type
Board Mount, Panel
Contact Mating Area Plating Material
Gold
Status Indicator
None
Profile
Low
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Entry Location
Side
Shield Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Grounding Options
PCB Ground
UL Flammability Rating
UL 94V-0
Number of Contacts Loaded
8
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.