Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 8P PCBG PSTP.11TTR 5555153-5

MJ LPF R/A 8P PCBG PSTP.11TTR (Discontinued)

  • Mfr # 5555153-5
  • Zoro # G600984783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555153-5
Zoro #
G600984783
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.495 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.11 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Connector Mounting Type
Board Mount, Panel
Operating Temperature Range
-40 to 185°F
PCB Ground Tab Location
.12 in, 3.05 mm
Status Indicator
None
PCB Mount Orientation
Right Angle
Number of PCB Ground Tabs
2
Port Configuration
Single Port
Contact Underplating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature Type
Panel Stops
Entry Location
Side
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold
Circuit Application
Signal
Shield Plating Material
Tin
Connector Product Type
Connector Assembly
Keyed
No
Shield Material
Copper Alloy
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Low
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Grounding Options
PCB Ground
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Performance Category
Cat 3
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ45
Contact Current Rating (Max)
1.5 A, .2 A
Housing Color
Black
Housing Material
PBT Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.