Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 8P PNL STOPS 5555162-1

MJ LPF R/A 8P PNL STOPS (Discontinued)

  • Mfr # 5555162-1
  • Zoro # G600966888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555162-1
Zoro #
G600966888
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.495 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.15 in
Contact Mating Area Plating Material Thickness
50 µin

Details

Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
.2 A, 1.5 A
Panel Mount Feature
With
Latch Orientation
Standard - Latch Down
Contact Underplating Material
Nickel
Entry Location
Side
Circuit Application
Signal
Connector Mounting Type
Panel
Housing Color
Black
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Performance Category
Cat 3
Connector Style
Jack
Connector Product Type
Connector Assembly
Centerline (Pitch)
.04 in
PCB Contact Termination Area Plating Material
Tin
Port Matrix Configuration
1 x 1
Profile
Low
Panel Mount Feature Type
Panel Stops
Modular Jack & Plug Interface Type
RJ45
Operating Temperature Range
-40 to 185 °F
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Configuration
Single Port
UL Flammability Rating
UL 94V-0
Shielded
No
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
Housing Material
PBT Polyester
PCB Mount Orientation
Right Angle
Number of Positions
8
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.