Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ LPF R/A 8P/8C KEYED BULK P

  • Mfr # 5555167-1

  • Zoro # G701018080


product price: $1.49
/ea
Sold in multiples of 47 for $70.03

Key Features

Number of Positions
8
Shielded
No
Performance Category
Cat 3
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555167-1
Zoro #
G701018080
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Connector Height
.5 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
No
Performance Category
Cat 3
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
Contact Underplating Material
Nickel
PCB Contact Termination Area Plating Material
Tin
UL Flammability Rating
UL 94V-0
Keyed
Yes
Centerline (Pitch)
.04 in
Connectors & Connector Components Type
Connector
Housing Material
PBT Polyester
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Housing Color
Black
Contact Current Rating (Max)
1.5 A, .2 A
Profile
Low
Contact Base Material
Phosphor Bronze
Connector Mounting Type
Board Mount
Circuit Application
Signal
Connector Product Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
PCB Mount Orientation
Right Angle
Grounding Options
None
Connector Style
Jack
Number of Contacts Loaded
8
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Status Indicator
None
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Latch Orientation
Standard - Latch Down
Connector Contact Density
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.