Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ LPF R/A 8P/8C SHLD PNL GRD

  • Mfr # 5555141-1

  • Zoro # G601017565


product price: $2.85
/ea
Sold in multiples of 30 for $85.50

Key Features

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top
Keyed
No
Shield Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555141-1
Zoro #
G601017565
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Connector Height
.495 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top
Keyed
No
Shield Plating Material
Tin
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
Connector Style
Jack
PCB Ground Tab Location
3.05 mm, .12 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Profile
Low
Housing Material
PBT Polyester
PCB Contact Termination Area Plating Material
Tin
Port Matrix Configuration
1 x 1
Connector Product Type
Connector Assembly
Contact Current Rating (Max)
.2 A, 1.5 A
Contact Mating Area Plating Material
Gold
PCB Mount Orientation
Right Angle
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Performance Category
Cat 3
Centerline (Pitch)
.04 in
Housing Color
Black
Connector Mounting Type
Panel, Board Mount
Circuit Application
Signal
Shield Material
Copper Alloy
Connector Contact Density
Standard
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
UL Flammability Rating
UL 94V-0
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ45
Status Indicator
None
Number of PCB Ground Tabs
2
Panel Mount Feature
With
Grounding Options
PCB and Panel Ground
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.