Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ LPF R/A 8P/8C SMT PNL STOP 5555078-1

MJ LPF R/A 8P/8C SMT PNL STOP (Discontinued)

  • Mfr # 5555078-1
  • Zoro # G800966725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555078-1
Zoro #
G800966725
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.14 in
Connector Height
.5 in
PCB Thickness (Recommended)
.066 in
Contact Mating Area Plating Material Thickness
50 µin

Details

Latch Orientation
Standard - Latch Down
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Operating Temperature Range
-40 to 185 °F
Connector Product Type
Connector Assembly
Port Configuration
Single Port
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
Circuit Application
Signal
Contact Underplating Material
Nickel
Performance Category
Cat 3
Entry Location
Side
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Profile
Low
Contact Current Rating (Max)
.2 A, 1.5 A
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Right Angle
Panel Mount Feature Type
Panel Stops
Housing Color
Black
Shielded
No
Number of Positions
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Mounting Type
Panel
Housing Material
High Temperature Nylon
Connector Style
Jack
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Surface Mount
Keyed
Yes
Connector & Contact Terminates To
Printed Circuit Board
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.