Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ R/A 4P PNL STOP TRAY

  • Mfr # 5520249-2

  • Zoro # G100966593


product price: $2.29
/ea
Sold in multiples of 38 for $87.02

Key Features

UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Latch Orientation
Standard - Latch Down
Connector Contact Density
Standard
Connector System
Cable-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520249-2
Zoro #
G100966593
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.638 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
1.27 µm

Details

UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Latch Orientation
Standard - Latch Down
Connector Contact Density
Standard
Connector System
Cable-to-Board
Contact Current Rating (Max)
.2 A, 1.5 A
Connectors & Connector Components Type
Connector
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Connector Style
Jack
Housing Color
Black
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Contact Underplating Material
Nickel
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Centerline (Pitch)
.04 in
Operating Temperature Range
-40 to 185 °F
Performance Category
Cat 3
Shielded
No
Entry Location
Side
Number of Positions
4
Contact Base Material
Phosphor Bronze
Port Configuration
Single Port
Housing Material
Polyester
Panel Mount Feature
With
Profile
Low
Panel Mount Feature Type
Panel Stops
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.