Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A 6P/6C TRAY PACK 5520470-3

MJ R/A 6P/6C TRAY PACK (Discontinued)

  • Mfr # 5520470-3
  • Zoro # G101017768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520470-3
Zoro #
G101017768
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
Connector Height
.635 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
6
Shielded
No
Housing Color
Gray
Connector & Contact Terminates To
Printed Circuit Board
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Centerline (Pitch)
.04 in
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
Housing Material
PBT
Circuit Application
Signal
Port Configuration
Single Port
Panel Mount Feature
With
Connector System
Cable-to-Board
Grounding Options
None
Profile
Standard
Entry Location
Side
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ25
Operating Temperature Range
-40 to 185°F
Status Indicator
None
Keyed
No
Connector Mounting Type
Panel, Board Mount
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1.5 A, .2 A
Contact Base Material
Phosphor Bronze
Performance Category
Cat 3
Port Matrix Configuration
1 x 1
Latch Orientation
Standard - Latch Down
Connectors & Connector Components Type
Connector
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Mount Orientation
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.