Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ R/A 8P PNL GRDS .10 STCAT4

  • Mfr # 5406216-2

  • Zoro # G601017534


product price: $2.95
/ea
Sold in multiples of 50 for $147.50

Key Features

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top, Top and Side
Shield Plating Material
Tin
PCB Ground Tab Location
.18 in, 4.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406216-2
Zoro #
G601017534
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in
Connector Height
.54 in

Details

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top, Top and Side
Shield Plating Material
Tin
PCB Ground Tab Location
.18 in, 4.57 mm
Profile
Standard
Housing Color
Black
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
Number of PCB Ground Tabs
2
Port Matrix Configuration
1 x 1
PCB Mount Orientation
Right Angle
Grounding Options
PCB and Panel Ground
Centerline (Pitch)
.04 in
Contact Mating Area Plating Material
Gold
Circuit Application
Signal
PCB Contact Termination Area Plating Material
Tin
Status Indicator
None
Contact Base Material
Phosphor Bronze
Panel Mount Feature
With
Number of Contacts Loaded
8
Contact Current Rating (Max)
.2 A, 1.5 A
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Shield Material
Copper Alloy
Port Configuration
Single Port
Connector Mounting Type
Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
Connector Product Type
Connector Assembly
Latch Orientation
Standard - Latch Down
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0
Contact Underplating Material
Nickel
Connector Style
Jack
Housing Material
High Temperature Nylon
Termination Method to Printed Circuit Board
Through Hole - Solder
Performance Category
Cat 4
Modular Jack & Plug Interface Type
RJ45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.