Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ R/A 8P/8C PNL STOPS KEYED

  • Mfr # 5520252-4

  • Zoro # G200966578


product price: $2.19
/ea
Sold in multiples of 39 for $85.41

Key Features

Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
PCB Mount Orientation
Right Angle
Entry Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520252-4
Zoro #
G200966578
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.635 in
Contact Mating Area Plating Material Thickness
50 µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.15 in

Details

Contact Base Material
Phosphor Bronze
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
PCB Mount Orientation
Right Angle
Entry Location
Side
Performance Category
Cat 3
Centerline (Pitch)
.04 in
Number of Contacts Loaded
8
Connector Product Type
Connector Assembly
Profile
Standard
Number of Positions
8
Connector Contact Density
Standard
Housing Color
Black
Contact Underplating Material
Nickel
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Current Rating (Max)
.2 A, 1.5 A
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Panel Mount Feature
With
Latch Orientation
Standard - Latch Down
Circuit Application
Signal
Port Matrix Configuration
1 x 1
Keyed
Yes
Modular Jack & Plug Interface Type
RJ45
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature Type
Panel Stops
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Style
Jack
Port Configuration
Single Port
Housing Material
PBT Polyester
Operating Temperature Range
-40 to 185 °F
Connector Mounting Type
Panel
Shielded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.