Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A  FLANGE 4P 5520241-2

MJ R/A FLANGE 4P (Discontinued)

  • Mfr # 5520241-2
  • Zoro # G701018462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5520241-2
Zoro #
G701018462
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.685 in
Contact Mating Area Plating Material Thickness
1.27µm

Details

Number of Positions
4
Shielded
No
Centerline (Pitch)
.04 in
Circuit Application
Signal
Panel Mount Feature Type
Flange
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Contact Density
Standard
Port Matrix Configuration
1 x 1
Housing Material
PBT Polyester
Entry Location
Side
Operating Temperature Range
-40 to 185°F
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Board Mount
Contact Underplating Material
Nickel
Contact Base Material
Phosphor Bronze
Panel Mount Feature
With
Performance Category
Cat 3
Profile
Low
Latch Orientation
Standard - Latch Down
Contact Current Rating (Max)
.2 A, 1.5 A
Housing Color
Black
Contact Mating Area Plating Material
Gold
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Connector System
Cable-to-Board
Connector Style
Jack
Keyed
No
PCB Mount Orientation
Right Angle
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.