Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A FLANGE 6P 5520242-2

MJ R/A FLANGE 6P (Discontinued)

  • Mfr # 5520242-2
  • Zoro # G801018447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520242-2
Zoro #
G801018447
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
1.27µm
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.135 in
Connector Height
.685 in

Details

Number of Positions
6
Shielded
No
Connector Contact Density
Standard
Entry Location
Side
Grounding Options
None
PCB Mount Orientation
Right Angle
Contact Mating Area Plating Material
Gold
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 3
Contact Current Rating (Max)
.2 A, 1.5 A
Keyed
No
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Mounting Type
Board Mount
Housing Color
Black
PCB Mount Retention Type
3 Quarter/PAC-Man Style Post
Contact Underplating Material
Nickel
Connector System
Cable-to-Board
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ14
Latch Orientation
Standard - Latch Down
PCB Contact Termination Area Plating Material
Tin
Port Matrix Configuration
1 x 1
Port Configuration
Single Port
Housing Material
PBT Polyester
Panel Mount Feature Type
Flange
Profile
Standard
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.04 in
Operating Temperature Range
-40 to 185°F
Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.