Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A FLANGE 6P 5520242-3

MJ R/A FLANGE 6P (Discontinued)

  • Mfr # 5520242-3
  • Zoro # G301018473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520242-3
Zoro #
G301018473
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.685 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.135 in

Details

Number of Positions
6
Shielded
No
Panel Mount Feature
With
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Black
Keyed
No
Port Configuration
Single Port
Contact Underplating Material
Nickel
Status Indicator
None
Connector Mounting Type
Panel, Board Mount
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Modular Jack & Plug Interface Type
RJ25
Grounding Options
None
Performance Category
Cat 3
Housing Material
PBT
Connector System
Cable-to-Board
Centerline (Pitch)
.04 in
Operating Temperature Range
-40 to 185°F
PCB Mount Retention Type
3 Quarter/PAC-Man Style Post
Profile
Standard
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Connector Product Type
Connector Assembly
Latch Orientation
Standard - Latch Down
Connectors & Connector Components Type
Connector
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
Panel Mount Feature Type
Flange
Contact Current Rating (Max)
.2 A, 1.5 A
Entry Location
Side
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.