Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ R/A FLANGE 8P/8C BULK PAC 5520243-4

MJ R/A FLANGE 8P/8C BULK PAC (Discontinued)

  • Mfr # 5520243-4
  • Zoro # G901018521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520243-4
Zoro #
G901018521
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.75 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.135 in

Details

Number of Positions
8
Shielded
No
Port Configuration
Single Port
Connector & Contact Terminates To
Printed Circuit Board
Connector Product Type
Connector Assembly
Entry Location
Side
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 185°F
Performance Category
Cat 3
Port Matrix Configuration
1 x 1
Housing Color
Black
Profile
Low
Connector Style
Jack
Grounding Options
None
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
Connector Contact Density
Standard
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Keyed
No
Panel Mount Feature
With
Latch Orientation
Standard - Latch Down
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
PBT Polyester
Panel Mount Feature Type
Flange
PCB Mount Orientation
Right Angle
Status Indicator
None
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
Connector Mounting Type
Panel, Board Mount
Circuit Application
Signal
Contact Current Rating (Max)
.2 A, 1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.