Zoro Homepage
This item is Discontinued.
Te Connectivity MJ R/A LP F6P/4C SHLD PNL TRAY 5555154-2

MJ R/A LP F6P/4C SHLD PNL TRAY (Discontinued)

  • Mfr # 5555154-2
  • Zoro # G301017902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555154-2
Zoro #
G301017902
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.15 in
PCB Thickness (Recommended)
.062 in
Connector Height
.5 in
Contact Mating Area Plating Material Thickness
1.27µm

Details

Number of Positions
6
Shielded
Yes
Shield Material
Copper Alloy
Entry Location
Side
PCB Ground Tab Location
3.05 mm, .12 in
UL Flammability Rating
UL 94V-0
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Mating Area Plating Material
Gold
Grounding Options
PCB Ground
Connector Contact Density
Standard
Connector System
Cable-to-Board
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Performance Category
Cat 3
Modular Jack & Plug Interface Type
RJ14
Panel Mount Feature Type
Panel Stops
Contact Current Rating (Max)
.2 A, 1.5 A
Port Matrix Configuration
1 x 1
Keyed
No
Centerline (Pitch)
.04 in
Status Indicator
None
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Housing Color
Black
Port Configuration
Single Port
Connector Style
Jack
PCB Contact Termination Area Plating Material
Tin
Connector Mounting Type
Board Mount, Panel
Housing Material
PBT Polyester
Latch Orientation
Standard - Latch Down
Panel Mount Feature
With
Operating Temperature Range
-40 to 185°F
Profile
Low
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.