
MJ R/A SMT 8P PCB GRD PNL STOP
Mfr # 5558178-1
Zoro # G100966265
product price: $5.35
/eaSold in multiples of 15 for $80.25
Key Features
Centerline (Pitch)
.04 in
Panel Mount Feature
With
Contact Current Rating (Max)
.2 A, 1.5 A
PCB Tail Length
.14 in
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5558178-1
Zoro #
G100966265
UPC #
-
Country of Origin
India
Dimensions
PCB Tail Length
.14 in
PCB Thickness (Recommended)
.062 in
Connector Height
.495 in
Contact Mating Area Plating Material Thickness
50 µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.