This item is Discontinued.

Te Connectivity MJ RJ11 SMT 6/4GRAY 22 REEL 5406545-1

MJ RJ11 SMT 6/4GRAY 22 REEL (Discontinued)

  • Mfr # 5406545-1
  • Zoro # G301018152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406545-1
Zoro #
G301018152
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.488 in
PCB Thickness (Recommended)
.062 in
PCB Tail Length
.06 in

Details

Number of Positions
6
Shielded
No
Connectors & Connector Components Type
Connector
Connector Mounting Type
Board Mount
Centerline (Pitch)
.04 in
Entry Location
Side
Connector System
Cable-to-Board
PCB Mount Orientation
Right Angle
Contact Mating Area Plating Material
Gold
Performance Category
Cat 3
PCB Contact Termination Area Plating Material
Tin
Port Matrix Configuration
1 x 1
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Copper Alloy
Grounding Options
None
UL Flammability Rating
UL 94V-0
Housing Material
High Temperature Thermoplastic
Operating Temperature Range
-40 to 185°F
Latch Orientation
Inverted - Latch Up
Housing Color
Gray
Profile
Low
Modular Jack & Plug Interface Type
RJ14
Contact Underplating Material
Nickel
Termination Method to Printed Circuit Board
Surface Mount
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1.5 A, .2 A
Status Indicator
None
Panel Mount Feature Type
Panel Stops
Panel Mount Feature
With
Connector Contact Density
Standard
Port Configuration
Single Port
Connector Style
Jack
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.