FREE Shipping on orders over $50 after you
.
This item is Discontinued.
MJ RJ4 5SM TSHLD LED (G/O) (Discontinued)
-
Mfr #
2-6339191-1
-
Zoro #
G201017033
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
LED Color (Top Left)
Green
Contact Current Rating (Max)
1.5 A
LED Color (Top Right)
Orange
Port Configuration
Single Port
Panel Ground Location
Top and Side
Connectors & Connector Components Type
Connector
Contact Base Material
Phosphor Bronze
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Orientation
Right Angle
Number of Contacts Loaded
8
Connector Product Type
Connector Assembly
PCB Contact Termination Area Plating Material
Tin
Shield Plating Finish
Matte
Connector Mounting Type
Board Mount
Modular Jack & Plug Interface Type
RJ45
Latch Orientation
Inverted - Latch Up
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 5
Shield Plating Material
Tin
Shield Material
Copper Alloy
PCB Mount Retention Type
Boardlock
Termination Method to Printed Circuit Board
Surface Mount
Number of PCB Ground Tabs
2
Grounding Options
PCB and Panel Ground
Circuit Application
Signal
PCB Termination Area Plating Finish
Matte
Port Matrix Configuration
1 x 1
Contact Underplating Material
Nickel
Housing Material
LCP (Liquid Crystal Polymer)
3 Reasons You Can Count On Us