
M/J RJ45 Side entry 8P8C R/A 1
Mfr # 1-1734264-1
Zoro # G701048742
product price: $0.74
/eaSold in multiples of 100 for $74.00
Key Features
Number of Positions
8
Port Configuration
Single Port
Status Indicator
None
Connector Product Type
Connector Assembly
Keyed
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734264-1
Zoro #
G701048742
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Connector Height
.52 in
PCB Tail Length
.11 in
PCB Thickness (Recommended)
1.6 mm
Contact Mating Area Plating Material Thickness
15µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.