Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ RJ45 SM TGRAY 13 REEL 5406721-2

MJ RJ45 SM TGRAY 13 REEL (Discontinued)

  • Mfr # 5406721-2
  • Zoro # G501018426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406721-2
Zoro #
G501018426
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.488 in
Contact Mating Area Plating Material Thickness
30µin
PCB Tail Length
.059 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
No
Centerline (Pitch)
.04 in
Boardlock Material
Phosphor Bronze
Connector Mounting Type
Board Mount, Panel
PCB Mount Retention Type
Boardlock
Termination Method to Printed Circuit Board
Surface Mount
Contact Mating Area Plating Material
Gold
Number of Contacts Loaded
8
Connector Contact Density
Standard
Grounding Options
None
Operating Temperature Range
-40 to 158°F
PCB Mount Orientation
Right Angle
UL Flammability Rating
UL 94V-0
Circuit Application
Signal
Contact Base Material
Copper Alloy
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
Entry Location
Side
Port Matrix Configuration
1 x 1
Connector Style
Jack
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Product Type
Connector Assembly
Port Configuration
Single Port
Contact Underplating Material
Nickel
Latch Orientation
Inverted - Latch Up
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Gray
Panel Mount Feature Type
Panel Stops
Status Indicator
None
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Keyed
No
Profile
Low
Housing Material
High Temperature Thermoplastic
Performance Category
Cat 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.