This item is Discontinued.

Te Connectivity MJ RJ45 SMT 6P/6C SHLD PNL GRD 6339212-1

MJ RJ45 SMT 6P/6C SHLD PNL GRD (Discontinued)

  • Mfr # 6339212-1
  • Zoro # G601017558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6339212-1
Zoro #
G601017558
UPC #
-
Country of Origin
India

Dimensions

Connector Height
.53 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
6
Shielded
Yes
Housing Color
Black
Contact Base Material
Phosphor Bronze
Housing Material
LCP (Liquid Crystal Polymer)
Circuit Application
Signal
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Single Port
Operating Temperature Range
-40 to 185°F
PCB Contact Termination Area Plating Material
Tin
Connector System
Cable-to-Board
Shield Plating Material
Tin
Keyed
No
Centerline (Pitch)
.04 in
Latch Orientation
Inverted - Latch Up
UL Flammability Rating
UL 94V-0
Connector Mounting Type
Board Mount
Profile
Standard
Contact Mating Area Plating Material
Gold over Nickel
Connector Product Type
Connector Assembly
Grounding Options
None
Panel Ground Location
Top and Side
Shield Material
Copper Alloy
Contact Current Rating (Max)
1.5 A
Connector Style
Jack
Termination Method to Printed Circuit Board
Surface Mount
Connector Contact Density
Standard
Entry Location
Side
PCB Ground Tab Location
0 mm, 0 in
PCB Mount Orientation
Right Angle
Status Indicator
None
Connectors & Connector Components Type
Connector
Panel Mount Feature
With
Port Matrix Configuration
1 x 1
Performance Category
Cat 3
Modular Jack & Plug Interface Type
RJ25
Contact Underplating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.