Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ RJ45 SMT SHLD LED 2178416-1

MJ RJ45 SMT SHLD LED (Discontinued)

  • Mfr # 2178416-1
  • Zoro # G301018091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178416-1
Zoro #
G301018091
UPC #
-
Country of Origin
India

Dimensions

Height
13.35 mm [ .525 in ]
Contact Mating Area Plating Thickness (µin)
50

Details

Connector Type
Connector Assembly
Number of Positions
8
Color
Black
Shielded
Yes
Profile
Standard
Contact Base Material
Phosphor Bronze
Applies To
Printed Circuit Board
Number of PCB Ground Tabs
2
LED Color (Bottom Left)
Green
Grounding Options
Panel Ground and PCB Ground
Solder Tail Contact Plating Material
Tin over Nickel
Port Configuration
Single
Housing Material
High Temperature Thermoplastic
LED Color (Bottom Right)
Green
Product Type
Connector
LED
With
Housing Color
Black
Keyed
No
Termination Method to PC Board
Solder
Inverted Jack Face
Yes
Number of Contacts Loaded
8
Jack Configuration
1 x 1
Contact Mating Area Plating Material
Gold
Preloaded
Yes
Shield Plating Material
Nickel
PCB Mounting Style
Surface Mount
PCB Mounting Orientation
Side Entry (Right Angle)
Performance Category
Cat 5
UL Flammability Rating
UL 94V-0
Connector Style
Jack
Jack Type
RJ45
Shield Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.