Zoro Homepage
This item is Discontinued.
Te Connectivity MJ RJ45 SMT SHLD PANEL GRD 6339160-1

MJ RJ45 SMT SHLD PANEL GRD (Discontinued)

  • Mfr # 6339160-1
  • Zoro # G601018524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6339160-1
Zoro #
G601018524
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.03 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.525 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
PCB Mount Orientation
Right Angle
Modular Jack & Plug Interface Type
RJ45
Housing Color
Black
Connector Product Type
Connector Assembly
PCB Termination Area Plating Finish
Matte
Keyed
No
UL Flammability Rating
UL 94V-0
Latch Orientation
Inverted - Latch Up
Operating Temperature Range
-40 to 185°F
Port Configuration
Single Port
Panel Mount Feature
Without
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold
Housing Material
High Temperature Thermoplastic
Circuit Application
Signal
Number of Contacts Loaded
8
Number of Panel Ground Tabs
4
Grounding Options
None
Shield Plating Material
Tin over Nickel
Connectors & Connector Components Type
Connector
Contact Base Material
Phosphor Bronze
Contact Current Rating (Max)
1.5 A
Connector & Contact Terminates To
Printed Circuit Board
Profile
Standard
Connector Style
Jack
Contact Underplating Material
Nickel
Performance Category
Cat 5
Port Matrix Configuration
1 x 1
Termination Method to Printed Circuit Board
Surface Mount
Connector Contact Density
Standard
Shield Plating Finish
Matte
Panel Ground Location
Top and Side
Entry Location
Side
Centerline (Pitch)
.04 in
Status Indicator
None
PCB Contact Termination Area Plating Material
Tin
Shield Material
Brass
Connector Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.