Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 4P W/0 PNL STOPS 5558872-1

MJ TE 4P W/0 PNL STOPS (Discontinued)

  • Mfr # 5558872-1
  • Zoro # G900966403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558872-1
Zoro #
G900966403
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
1.27 µm
Connector Height
.65 in
PCB Thickness (Recommended)
.062 in

Details

UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Housing Color
Black
Contact Current Rating (Max)
1.5 A, .2 A
PCB Mount Orientation
Vertical
Circuit Application
Signal
Connector Style
Jack
Number of Positions
4
Connector Contact Density
Standard
Entry Location
Top
Shielded
No
Connector & Contact Terminates To
Printed Circuit Board
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Latch Orientation
Standard - Latch Down
Performance Category
Cat 3
Profile
Standard
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Port Configuration
Single Port
Connector Mounting Type
Board Mount
Housing Material
PBT Polyester
Contact Base Material
Phosphor Bronze
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
With
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Connector System
Cable-to-Board
Operating Temperature Range
-40 to 185 °F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.