Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 6P 5554990-1

MJ TE 6P (Discontinued)

  • Mfr # 5554990-1
  • Zoro # G101017515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5554990-1
Zoro #
G101017515
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
PCB Tail Length
.125 in
Connector Height
.644 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
6
Shielded
No
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Base Material
Phosphor Bronze
Connectors & Connector Components Type
Connector
Performance Category
Cat 3
Centerline (Pitch)
.04 in
Connector Mounting Type
Panel, Board Mount
Contact Underplating Material
Nickel
Connector System
Cable-to-Board
Keyed
Yes
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Panel Mount Feature
With
Connector Product Type
Connector Assembly
Operating Temperature Range
-40 to 185°F
Latch Orientation
Standard - Latch Down
PCB Mount Orientation
Vertical
UL Flammability Rating
UL 94V-0
Housing Material
PBT
Modular Jack & Plug Interface Type
RJ25
Connector Style
Jack
Contact Current Rating (Max)
.2 A, 1.5 A
Port Matrix Configuration
1 x 1
Port Configuration
Single Port
Entry Location
Top
Circuit Application
Signal
Grounding Options
None
Connector Contact Density
Standard
Profile
Standard
Housing Color
Gray
Panel Mount Feature Type
Panel Stops
PCB Contact Termination Area Plating Material
Tin
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.