Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ TE 6P HTN

  • Mfr # 5569984-1

  • Zoro # G001017615


product price: $1.65
/ea
Sold in multiples of 51 for $84.15

Key Features

Number of Positions
6
Shielded
No
Connector System
Cable-to-Board
Contact Mating Area Plating Material Thickness
50µin
Circuit Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569984-1
Zoro #
G001017615
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.125 in
Connector Height
.65 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
6
Shielded
No
Connector System
Cable-to-Board
Circuit Application
Signal
Performance Category
Cat 3
Port Matrix Configuration
1 x 1
Contact Underplating Material
Nickel
Panel Mount Feature
With
Connector Contact Density
Standard
Centerline (Pitch)
.04 in
Keyed
No
Contact Base Material
Phosphor Bronze
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
1.5 A, .2 A
Profile
Standard
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
Modular Jack & Plug Interface Type
RJ25
UL Flammability Rating
UL 94V-0
Housing Color
Black
Entry Location
Top
Connector Style
Jack
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None
Connector Product Type
Connector Assembly
Contact Mating Area Plating Material
Gold
Port Configuration
Single Port
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
None
Housing Material
High Temperature Nylon
PCB Mount Orientation
Vertical
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.