Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 6P HTN 5569984-2

MJ TE 6P HTN (Discontinued)

  • Mfr # 5569984-2
  • Zoro # G501017603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569984-2
Zoro #
G501017603
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.125 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
Connector Height
.65 in

Details

Number of Positions
6
Shielded
No
Connector Style
Jack
Housing Color
Black
Keyed
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Top
PCB Contact Termination Area Plating Material
Tin
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
Circuit Application
Signal
Modular Jack & Plug Interface Type
RJ11
Grounding Options
None
Port Configuration
Single Port
Connector System
Cable-to-Board, Cable-to-Panel
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
With
Status Indicator
None
Housing Material
High Temperature Nylon
Contact Underplating Material
Nickel
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Operating Temperature Range
-40 to 185°F
Connector Mounting Type
Board Mount
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Port Matrix Configuration
1 x 1
Contact Base Material
Phosphor Bronze
Contact Current Rating (Max)
1.5 A, .2 A
Connector & Contact Terminates To
Printed Circuit Board
Profile
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.